Motion
PB22627H 1 11/16 PILLOWBLK RLR BRG

LINK-BELT
PB22627H 1 11/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-11/16 in Bore, Cast Iron Housing Material
MI ITEM #04878692
MFR #PB22627H 1 11/16 PILLOWBLK RLR BRG
Your Price$977.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22627H 1 11/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-11/16 in Bore, Cast Iron Housing Material
MI ITEM #04878692
MFR #PB22627H 1 11/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$977.73/each(List $1,417.71)

Overview

Mfr description
PB22627H PILLOWBLK P-B22627H

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    2.1250 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Clearance/Non-Contact
  • Weight
    9.21 lbs
  • Manufacturer Upc Number
    793699065862
  • UPC_NO
    793699065862
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text