Specifications
Dimensions
- Base Height2.2520 in
- Base To Bore Centerline2.2500 in
- Base Width2.5000 in
- Bolt Center Diameter6.2500 in
- Bolt Center To Center Length6.2500 in
- Bolt Hole Diameter0.9400 in
- Bolt Size0.6250 in | 15.88 mm
- Bore Diameter1.9375 in
- Bore Inside Diameter1.9375 in
- Bore Length3.0800 in
- Housing Dimensions8.1300 x 2.5000 x 4.5600 in
- Housing Width3.0800 in
- Inner Race Width3.0800 in
- Inside Diameter1.9375 in
- Length8.1300 in
- Length Through Bore3.0800 in
- Max Bolt Hole Spacing6.2500 in
- Min Bolt Hole Spacing6.2500 in
- Misalignment Angle2 °
- Outer Diameter TypeSpherical
- Overall Width3.0800 in
- Shaft Diameter1.9375 in
- Tap Thread Size1/8 NPT
- Thread Size1/8 NPT
- Weight12 lbs
- Width3.0800 in, 78.23 mm
Details
- Adapter SleeveYes
- Adapter Sleeve Part NumberSNW631
- Additional Details90° Lube Fitting | Dynamic Misalignment | Relubricatable | Powder Coated Housing
- Bearing NumberB631L
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage MaterialSteel
- Cage TypeSteel
- Closure TypeClearance Seal
- Compatible Frame SeriesSolid-housed Pillow Blocks
- Compatible Frame TypePillow Block
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen6.2500 in
- Dynamic Load Capacity25900 lbf
- End Cap GrooveYes
- End Cap TypeOpen
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish/CoatingPowder Coated
- Flinger TypeSteel
- Grease TypeLithium Complex Nlgi 2 Grease
- Housing Configuration2 Bolt
- Housing ConstructionSolid
- Housing IDPB22600
- Housing MaterialCast Iron
- Housing TypePillow Block
- Includes90 °Lube Fitting
- Insert Bearing TypeSpherical Roller Bearing
- Locking DeviceAdapter Mounted
- Locking TypeAdapter Mount
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberPB22631HK81
- Manufacturer Upc Number662327988395
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm2800 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °F, 225 °F
- Product TypePillow Block Roller Bearing Units
- RelubricatableYes
- Replacement BearingB631L
- Replacement End CapB432DTC12
- Replacement SealB432HS
- Retainer MaterialSteel
- Retainer TypeSteel
- Rolling ElementSpherical Roller
- Row TypeDouble Row
- SealClearance
- Seal MaterialSteel
- Seal TypeClearance/Non-Contact
- Sealing TypeClearance
- Self AligningYes
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentAdapter Sleeve Mount
- Standoff IncludedNo
- Static Load Capacity33200 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingSpherical Roller
- UPC_NO662327988395
Overview
Mfr description
PB22631HK81 PILLOWBLK P-B22631HK81