Specifications
Dimensions
- Base To Bore Centerline1.7500 in
- Bore Diameter1-1/4 in
- Overall Height3.6250 in
- Overall Length6.3125 in
- Weight7 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Manufacturer Upc Number793699550894
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO793699550894
Overview
Mfr description
PEB22420E7 PILLOWBLK PE-B22420E7