Motion
PEB22431H4C4 1 15/16 PILLOW RLR BRG

LINK-BELT
PEB22431H4C4 1 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore
Mi Item #04878754
MFR #PEB22431H4C4 1 15/16 PILLOW RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22431H4C4 1 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1-15/16 in Bore
Mi Item #04878754
MFR #PEB22431H4C4 1 15/16 PILLOW RLR BRG

Mfr description
PEB22431H4C4 PILLOWBLK PE-B22431H/4C/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter  
    1-15/16 in

Details

  • Manufacturer Upc Number
    782934944543
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    793699692181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)