Specifications
Dimensions
- Base Height3.2500 in
- Base To Bore Centerline3.2500 in
- Base Width3-3/16 in
- Bolt Center Diameter8.1300 in
- Bolt Center To Center Length8.1250 in
- Bolt Hole Diameter1.0600 in
- Bolt Size0.7500 in | 19.05 mm
- Bore Diameter2.9375 in
- Bore Inside Diameter2.9375 in
- Bore Length4.0000 in
- Housing Dimensions10.4400 x 4.0000 x 6.44.0000 in
- Housing Width4.0000 in
- Inner Race Width4.0000 in
- Insert Outer Diameter3.3700 in
- Inside Diameter2.9375 in
- Length10.4400 in
- Length Through Bore4.0000 in
- Max Bolt Hole Spacing8.1300 in
- Min Bolt Hole Spacing8.1300 in
- Misalignment Angle2 °
- Outer Diameter3.3700 in
- Outer Diameter TypeSpherical
- Overall Height6.4375 in
- Overall Length10.4375 in
- Overall Width4.0000 in
- Shaft Diameter2.9375 in
- Thread Size1/8 NPT
- Weight27 lbs
- Width4.0000 in, 101.59 mm
Details
- Additional DetailsRelubricatable | Solid Housing | Powder Coated
- Anti-Rotation PinAnti-Rotation Pin Not Included
- Bearing Insert MaterialSteel
- Bearing NumberCSEB22447E7
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage MaterialSteel
- Cage TypeSteel
- Closure TypeTriple Lip Seal
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen8.1300 in
- Duty TypeHeavy Duty
- Dynamic Load Capacity51100 lbf
- End TypeOpen
- Expansion CapabilityExpansion
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Housing ConfigurationSolid
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting, Locking Collar, Triple Lip Seal
- Insert Bearing MaterialSteel
- Insert Bearing TypeSpherical Roller Bearing
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeCannot Be Relubricated
- Manufacturer Catalog NumberPEB22447E7
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm850 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °F, 225 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity51100 lbf
- Radial Static Load Capacity71500 lbf
- RelubricatableYes
- Replacement BearingCSEB22447E7
- Replacement SealB448E7S
- Replacement Thrust PlateNo
- Retainer MaterialSteel
- Retainer TypeSteel
- Rolling ElementSpherical Roller
- Row TypeDouble Row
- SealTriple Lip
- Seal MaterialBuna-N
- Seal TypeTriple Lip
- Sealing TypeTriple Lip
- Self AligningYes
- Sensor ReadyNo
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentSingle Set Collar
- Standoff IncludedNo
- Static Load Capacity71500 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingSpherical Roller
- UPC_NO662327430672
Overview
Mfr description
PEB22447E7 PILLOWBLK PE-B22447E7