Motion
PEB22539FE7 2 7/16 PILLOW RLR BRG

LINK-BELT
PEB22539FE7 2 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #04878841
MFR #PEB22539FE7 2 7/16 PILLOW RLR BRG
Price$6,761.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22539FE7 2 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #04878841
MFR #PEB22539FE7 2 7/16 PILLOW RLR BRG

Mfr description
PEB22539FE7 PILLOWBLK PE-B22539FE7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,761.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    4.3800 in
  • Bolt Center Diameter
    8.6300 in
  • Bolt Center To Center Length
    8.6300 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    4.3800 in
  • Housing Width
    4.3800 in
  • Inner Race Width
    4.3800 in
  • Inside Diameter
    2.4375 in
  • Length
    10.6300 in
  • Length Through Bore
    4.3800 in
  • Misalignment Angle
    2 °
  • Overall Width
    4.3800 in
  • Shaft Diameter
    2.4375 in
  • Weight
    30 lbs
  • Width
    4.3800 in, 111.25 mm

Details

  • Additional Details
    Relubricatable | Expansion Lock Plug: B224488A
  • Bearing Insert Material
    Steel
  • Bearing Number
    CSEB22539E7
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Triple Lip Seal
  • Dynamic Load Capacity
    38300 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    793699551440
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    975 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    CSEB22539E7
  • Replacement Seal
    B440E7S
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Multi-Lip Contact
  • Seal Type
    Contact Seal
  • Sealing Type
    Multi-Lip Contact
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Setscrew Collar
  • Static Load Capacity
    53500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699551440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)