Motion
PEB22547E7 2 15/16 PILLOWBLK RLR BRG

LINK-BELT
PEB22547E7 2 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04878846
MFR #PEB22547E7 2 15/16 PILLOWBLK RLR BRG
List Price$6,767.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22547E7 2 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04878846
MFR #PEB22547E7 2 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,767.18/each for your price

Overview

Mfr description
PEB22547E7 PILLOWBLK PE-B22547E7

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.7500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.5000 in
  • Overall Length
  • Locking Device
    Double Setscrew Collar
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    3-7/8 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Seal Type
    Triple Lip
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -40 to +225 °F
  • Series
    PEB
  • Weight
    38.5 lbs
  • UPC_NO
    793699551488
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text