Motion
BS227305 PILLOW PEB22563 1XXXXX

LINK-BELT
BS227305 PILLOW PEB22563 1XXXXX

Pillow Block Roller Bearing Unit - 3.9375 in Bore
Mi Item #04878851
MFR #BS227305 PILLOW PEB22563 1XXXXX
Price$7,868.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS227305 PILLOW PEB22563 1XXXXX

Pillow Block Roller Bearing Unit - 3.9375 in Bore
Mi Item #04878851
MFR #BS227305 PILLOW PEB22563 1XXXXX

Mfr description
BS227305 PILLOWBLK PEB22563 1XXXXX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,868.28/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Inside Diameter
    3.9375 in
  • Shaft Diameter
    3.9375 in
  • Weight
    83.55 lbs

Details

  • Bearing Type
    Spherical Roller
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing ID
    PEB22500
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    BS227305
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    Solid-Housed Pillow Blocks
  • Type
    Spherical Roller Bearing Unit
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)