Motion
PEB22563FE

LINK-BELT
PEB22563FE

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Iron Material
MI ITEM #04878852
MFR #PEB22563FE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22563FE

Pillow Block Roller Bearing - 3-15/16 in Bore Dia., Cast Iron Material
MI ITEM #04878852
MFR #PEB22563FE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.4375 in
  • Bore Diameter  
    3-15/16 in
  • Weight
    80 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    793699503784
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699503784

Overview

Mfr description
PEB22563FE PILLOWBLK PE-B22563FE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought