Motion
PEB22639E 2 7/16 PILLOW RLR BRG

LINK-BELT
PEB22639E 2 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Cast Iron Housing Material
Mi Item #04878866
MFR #PEB22639E 2 7/16 PILLOW RLR BRG
Price$3,223.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22639E 2 7/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Cast Iron Housing Material
Mi Item #04878866
MFR #PEB22639E 2 7/16 PILLOW RLR BRG

Mfr description
PEB22639E PILLOWBLK PE-B22639E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,223.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    16.3 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    793699124897
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699124897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)