Specifications
Dimensions
- Weight13.8 lbs
Details
- Bearing TypeSpherical Roller
- Harmonization Code8483208080
- Housing TypePillow Block
- Insert Bearing TypeSpherical Roller
- Manufacturer Catalog NumberBS226178
- Product TypePillow Block Roller Bearing Units
- Rolling ElementSpherical Roller
- Type Of BearingSpherical Roller
Overview
Mfr description
BS226178 PILLOWBLK PELB68023X9X7XX