Motion
PELB68111FR 6 15/16 PBLK RLR BRG

LINK-BELT
PELB68111FR 6 15/16 PBLK RLR BRG

Pillow Block Roller Bearing - 6-15/16 in Bore Dia., Cast Iron Material
MI ITEM #04878903
MFR #PELB68111FR 6 15/16 PBLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PELB68111FR 6 15/16 PBLK RLR BRG

Pillow Block Roller Bearing - 6-15/16 in Bore Dia., Cast Iron Material
MI ITEM #04878903
MFR #PELB68111FR 6 15/16 PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PELB68111FR PILLOWBLK PE-LB68111FR

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Labyrinth
  • Weight
    385 lbs
  • Manufacturer Upc Number
    662327112486
  • UPC_NO
    662327112486
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text