Motion
PELB68120FR 7 1/2 P RLR BRG

LINK-BELT
PELB68120FR 7 1/2 P RLR BRG

Pillow Block Roller Bearing - 7-1/2 in Bore Dia., Cast Iron Material
MI ITEM #04878909
MFR #PELB68120FR 7 1/2 P RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PELB68120FR 7 1/2 P RLR BRG

Pillow Block Roller Bearing - 7-1/2 in Bore Dia., Cast Iron Material
MI ITEM #04878909
MFR #PELB68120FR 7 1/2 P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7-1/2 in
  • Weight
    618 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327431983
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327431983

Overview

Mfr description
PELB68120FR PILLOWBLK PE-LB68120FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought