Motion
PELB6843R 2 11/16 P RLR BRG

LINK-BELT
PELB6843R 2 11/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material
Mi Item #04878936
MFR #PELB6843R 2 11/16 P RLR BRG
Price$1,744.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PELB6843R 2 11/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Cast Iron Material
Mi Item #04878936
MFR #PELB6843R 2 11/16 P RLR BRG

Mfr description
PELB6843R PILLOWBLK PE-LB6843R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,744.63/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Weight
    45 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327112721
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327112721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)