Motion
PELB6848FR 3 P RLR BRG

LINK-BELT
PELB6848FR 3 P RLR BRG

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material
MI ITEM #04878950
MFR #PELB6848FR 3 P RLR BRG
Price$2,150.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PELB6848FR 3 P RLR BRG

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Cast Iron Material
MI ITEM #04878950
MFR #PELB6848FR 3 P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,150.44/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Weight
    46.5 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327433246
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327433246

Overview

Mfr description
PELB6848FR PILLOWBLK PE-LB6848FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought