Specifications
Dimensions
- Bore Diameter3-7/16 in
- Weight92 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Manufacturer Upc Number662327112929
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeLabyrinth
- Type Of BearingSpherical Roller
- UPC_NO662327112929
Overview
Mfr description
PELB6855FRC PILLOWBLK PE-LB6855FRC