Motion
PELB6871FR 4 7/16 P RLR BRG

LINK-BELT
PELB6871FR 4 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material
Mi Item #04878980
MFR #PELB6871FR 4 7/16 P RLR BRG
Price$5,163.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PELB6871FR 4 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material
Mi Item #04878980
MFR #PELB6871FR 4 7/16 P RLR BRG

Mfr description
PELB6871FR PILLOWBLK PE-LB6871FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,163.21/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/16 in
  • Weight
    157 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327113117
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327113117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)