Motion
PEU315 15/16

LINK-BELT
PEU315 15/16

Pillow Block Ball Bearing Unit - 15/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #04879051
MFR #PEU315 15/16
Price$2,066.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEU315 15/16

Pillow Block Ball Bearing Unit - 15/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty
MI ITEM #04879051
MFR #PEU315 15/16

Mfr description
PEU315 PILLOWBLK PE-U315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,066.22/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Center To Center Length
    5.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    15/16 in
  • Length Through Bore
    1.6719 in
  • Overall Height
    3.7188 in
  • Overall Length
    7.0000 in
  • Overall Width
    2.0000 in
  • Weight
    4.55 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327882594
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9350 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4810 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    662327882594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)