Motion
PEU343J 2 11/16

LINK-BELT
PEU343J 2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #04879074
MFR #PEU343J 2 11/16
Price$9,254.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEU343J 2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #04879074
MFR #PEU343J 2 11/16

Mfr description
PEU343J PILLOWBLK PE-U343J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,254.61/each

Specifications

Dimensions

  • Base Height
    4.0000 in
  • Base To Bore Centerline
    4.0000 in
  • Base Width
    3.7500 in
  • Bolt Center Diameter
    11.8100 in
  • Bolt Center To Center Length
    11.8100 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    3.8100 in
  • Housing Dimensions
    14.6300 x 3.7500 x 7.9400 in
  • Housing Width
    3.7500 in
  • Inner Race Width
    3.8100 in
  • Inside Diameter
    2.6875 in
  • Length
    14.6300 in
  • Length Through Bore
    3.8100 in
  • Max Bolt Hole Spacing
    11.8100 in
  • Min Bolt Hole Spacing
    11.8100 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    3.8100 in
  • Shaft Diameter
    2.6875 in
  • Thread Size
    1/8 NPT
  • Weight
    41.2 lbs
  • Width
    3.8100 in, 96.77 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG343JL
  • Bearing Type
    Ball Bearing
  • Cage Material
    Steel
  • Cage Type
    Ball Riding Retainer
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    11.8100 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    23420 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Flinger
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    PEU343J
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3950 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UG343JL
  • Replacement End Cap
    U3446C
  • Retainer Material
    Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Flingers Only
  • Seal Type
    Flingers Only
  • Sealing Type
    Flingers Only
  • Self Aligning
    Yes
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Static Load Capacity
    15300 lbf
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)