Motion
PEU355JK426E 3 7/16

LINK-BELT
PEU355JK426E 3 7/16

Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #04879086
MFR #PEU355JK426E 3 7/16
Price$25,041.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEU355JK426E 3 7/16

Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #04879086
MFR #PEU355JK426E 3 7/16

Mfr description
PEU355JK426E PILLOWBLK PE-U355JK4/26E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,041.21/each

Specifications

Dimensions

  • Base Height
    5.1250 in
  • Base To Bore Centerline
    5.1260 in
  • Base Width
    5.0000 in
  • Bolt Center Diameter
    12.8800 in
  • Bolt Center To Center Length
    12.8800 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    4.9400 in
  • Housing Dimensions
    16.1300 x 5.0000 x 10.0600 in
  • Housing Width
    5.0000 in
  • Inner Race Width
    4.9400 in
  • Inside Diameter
    3.4375 in
  • Length
    16.1300 in
  • Length Through Bore
    4.9400 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    4.7630 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    5.0000 in
  • Shaft Diameter
    3.4375 in
  • Thread Size
    1/8 NPT
  • Weight
    74.5 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    Setscrew Locking | Clearance Seal | Steel Retainers | 100% Grease Filled | Special Grease | Semi-Solid Base | One Piece Housing Construction | Static Only Misalignment | Relubricatable | Powder Coated Housing | C3 Standard Radial Clearance
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG355JLK426E
  • Bearing Type
    Ball Bearing
  • Cage Material
    Steel
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    300
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.8800 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    35070 lbf
  • End Cap Groove
    Yes
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Flinger
  • Grease Type
    Chevron Sri 2 Hi-Temp
  • Harmonization Code
    8483208040
  • Housing Configuration
    2 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Set Screw Locking Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    CHEVRON SRI 2 HI-TEMP
  • Lubrication Type
    High Temperature Grease
  • Manufacturer Catalog Number
    PEU355JK426E
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3100 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    UG355JLK426E
  • Replacement End Cap
    U3566C
  • Retainer Material
    Steel
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Clearance
  • Seal Type
    Clearance
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    300
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    24100 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)