Motion
PKEB224M80FH 80MM PILLOW RLR BRG

LINK-BELT
PKEB224M80FH 80MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 80 mm Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #04879267
MFR #PKEB224M80FH 80MM PILLOW RLR BRG
Price$6,711.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKEB224M80FH 80MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 80 mm Bore, Four-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #04879267
MFR #PKEB224M80FH 80MM PILLOW RLR BRG

Mfr description
PKEB224M80FH PILLOWBLK PKE-B224M80FH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,711.70/each

Specifications

Dimensions

  • Base Height
    3.7500 in
  • Base To Bore Centerline
    80 mm
  • Base Width
    4.1300 in
  • Bolt Center Diameter
    10.0000 in
  • Bolt Center To Center Length
    10.0000 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    80 mm
  • Bore Inside Diameter
    3.1500 in | 80 mm
  • Bore Length
    111.25 mm
  • Housing Dimensions
    13.0000 x 4.3800 x 7.5000 in
  • Housing Width
    4.3800 in
  • Inner Race Width
    4.3800 in
  • Insert Outer Diameter
    100.96 mm
  • Inside Diameter
    3.1500 in, 80 mm
  • Length
    13.0000 in, 330.19 mm
  • Length Through Bore
    4.3800 in
  • Max Bolt Hole Spacing
    10.0000 in
  • Min Bolt Hole Spacing
    10.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.9750 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    4.3800 in
  • Shaft Diameter
    3.1500 in, 80 mm
  • Tap Thread Size
    1/8 NPT
  • Thread Size
    1/8 NPT
  • Weight
    49.18 lbs
  • Width
    4.3800 in, 111.25 mm

Details

  • Additional Details
    Single Setscrew Locking Collar | Clearance Seal | Relubricatable | Powder Coated | Steel Clearance Seal
  • Bearing Number
    CSEB224M80H
  • Bearing Type
    Spherical Roller
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    B456
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    254 mm
  • Dynamic Load Capacity
    62300 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Four Bolt
  • Includes
    Steel Clearance Seal
  • Insert Bearing Type
    Single Set Collar
  • Locking Device
    Set Screw
  • Locking Type
    Single Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    PKEB224M80FH
  • Material
    Cast Steel
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1650 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    CSEB224M80H
  • Replacement Seal
    B456HS
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Collar
  • Standoff Included
    No
  • Static Load Capacity
    90700 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Four Bolt
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)