Motion
PKLB6856FR 3 1/2 P RLR BRG

LINK-BELT
PKLB6856FR 3 1/2 P RLR BRG

Pillow Block Roller Bearing Unit - 3.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
MI ITEM #04879340
MFR #PKLB6856FR 3 1/2 P RLR BRG
Price$17,532.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB6856FR 3 1/2 P RLR BRG

Pillow Block Roller Bearing Unit - 3.5000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
MI ITEM #04879340
MFR #PKLB6856FR 3 1/2 P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,532.97/each

Specifications

Dimensions

  • Base Height
    4.5000 in
  • Base To Bore Centerline
    4.5000 in
  • Base Width
    6 in
  • Bolt Center Diameter
    11.6300 to 13.1300 in
  • Bolt Center To Center Length
    11.6250 to 13.1250 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.5000 in
  • Bore Inside Diameter
    3.5000 in
  • Housing Dimensions
    15.2500 x 6.0000 x 8.8800 in
  • Housing Width
    6.0000 in
  • Inside Diameter
    3.5000 in
  • Length
    15.2500 in
  • Max Bolt Hole Spacing
    13.1300 in
  • Min Bolt Hole Spacing
    11.6300 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    8.8125 in
  • Overall Length  
    15.2500 in
  • Overall Width
    6.5000 in
  • Shaft Diameter
    3.5000 in
  • Thread Size
    1/4 NPT
  • Weight
    98 lbs
  • Width
    6.0000 in, 152.40 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    22220LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    11.6300 to 13.1300 in
  • Dynamic Load Capacity
    80000 lbf
  • Expansion Capability
    9.65 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Triple-Ring Metal Labyrinth Seal
  • Harmonization Code
    8483208080
  • Housing Configuration
    SAF Style
  • Housing Construction
    Split
  • Housing ID
    PKLB6856FR02
  • Housing Material
    Steel
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Triple-Ring Metal Labyrinth Seal
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PKLB6856FR
  • Material
    Cast Steel
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    80000 lbf
  • Radial Static Load Capacity
    104000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22220LB
  • Replacement End Cap
    LB68566R
  • Replacement Seal
    LB68563R
  • Replacement Thrust Collar
    68564
  • Retainer Material
    Bronze
  • Retainer Type
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Metal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    104000 lbf
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327442415

Overview

Mfr description
PKLB6856FR PILLOWBLK PK-LB6856FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought