Motion
PKLB6863FR 3 15/16 P RLR BRG

LINK-BELT
PKLB6863FR 3 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore, Cast Steel Housing Material
MI ITEM #04879343
MFR #PKLB6863FR 3 15/16 P RLR BRG
Price$9,171.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB6863FR 3 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 3-15/16 in Bore, Cast Steel Housing Material
MI ITEM #04879343
MFR #PKLB6863FR 3 15/16 P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,171.39/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Bore Diameter  
    3-15/16 in
  • Weight
    128 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    662327115913
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327115913

Overview

Mfr description
PKLB6863FR PILLOWBLK PK-LB6863FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought