Motion
PKLB6887FR 5 7/16 PBLK RLR BRG

LINK-BELT
PKLB6887FR 5 7/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Steel Material
MI ITEM #04879350
MFR #PKLB6887FR 5 7/16 PBLK RLR BRG
List Price$26,196.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB6887FR 5 7/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Steel Material
MI ITEM #04879350
MFR #PKLB6887FR 5 7/16 PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,196.30/each for your price

Overview

Mfr description
PKLB6887FR PILLOWBLK PK-LB6887FR

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    6.6875 in
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Labyrinth
  • Weight
    292 lbs
  • Manufacturer Upc Number
    662327116002
  • UPC_NO
    662327116002
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text