Motion
PKLB78100FR 100MM PBLK RLR BRG

LINK-BELT
PKLB78100FR 100MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 100 mm Bore Dia., Cast Steel Material
MI ITEM #04879357
MFR #PKLB78100FR 100MM PBLK RLR BRG
List Price$17,407.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB78100FR 100MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 100 mm Bore Dia., Cast Steel Material
MI ITEM #04879357
MFR #PKLB78100FR 100MM PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,407.96/each for your price

Overview

Mfr description
PKLB78100FR PILLOWBLK PK-LB78100FR

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.5000 in
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Labyrinth
  • Weight
    95 lbs
  • Manufacturer Upc Number
    662327238995
  • UPC_NO
    662327238995
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text