Motion
PKLB78100FRCT2 100MM P RLR BRG

LINK-BELT
PKLB78100FRCT2 100MM P RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #04879358
MFR #PKLB78100FRCT2 100MM P RLR BRG
Price$8,863.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB78100FRCT2 100MM P RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material
Mi Item #04879358
MFR #PKLB78100FRCT2 100MM P RLR BRG

Mfr description
PKLB78100FRCT2 PILLOWBLK PK-LB78100FRCT2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,863.81/each

Specifications

Dimensions

  • Base Height
    4.5000 in
  • Base To Bore Centerline
    4.5000 in
  • Base Width
    6.0000 in
  • Bolt Center Diameter
    11.6300 to 13.1300 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in, 295.39 to 333.50 mm
  • Bolt Hole Diameter
    0.8750 in, 24 mm
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in | 100.01 mm
  • Housing Dimensions
    15.2500 x 6.0000 x 8.8800 in
  • Housing Width
    6.0000 in
  • Inside Diameter
    3.9375 in, 100.01 mm
  • Length
    15.2500 in, 387.35 mm
  • Max Bolt Hole Spacing
    13.1300 in
  • Min Bolt Hole Spacing
    11.6300 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    6.0000 in
  • Shaft Diameter
    3.9370 in, 100 mm
  • Tap Thread Size
    1/4 NPT
  • Thread Size
    1/4 NPT
  • Weight
    90 lbs
  • Width
    6.0000 in, 152.40 mm

Details

  • Additional Details
    Relubricatable | Closed End Cap
  • Bearing Number
    22220LBC3
  • Bearing Type
    Spherical Roller
  • Cage Material
    Bronze
  • Cage Type
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Coolant Type
    Oil Based
  • Distance Between Mounting Hole Cen
    295.39 to 333.50 mm
  • Dynamic Load Capacity
    80000 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Closed
  • End Type
    Closed
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Configuration
    SAF Style
  • Housing Construction
    Split
  • Housing ID
    PKLB78100FRC02
  • Housing Material
    Cast Steel
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Locknut, Washer
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Direct Shaft Mount
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PKLB78100FRCT2
  • Material
    Cast Steel
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2800 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22220LBC3
  • Replacement End Cap
    L781006R
  • Replacement Seal
    L781003R2
  • Retainer Material
    Bronze
  • Retainer Type
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Metal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Direct Mount
  • Standards Met
    C3 Standard
  • Static Load Capacity
    104000 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)