Overview
Mfr description
PKLB78180FRCT2 PILLOWBLK PK-LB78180FRCT2
Specifications
- Bore Diameter
- Bore TypeStraight
- Base To Bore Centerline7.5000 in
- Housing MaterialCast Steel
- Type Of BearingSpherical Roller
- Seal TypeLabyrinth
- Weight395 lbs
- Manufacturer Upc Number793699680850
- UPC_NO793699680850
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data