Motion
PKLB7875FR 75MM PBLK RLR BRG

LINK-BELT
PKLB7875FR 75MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04879369
MFR #PKLB7875FR 75MM PBLK RLR BRG
List Price$5,604.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKLB7875FR 75MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04879369
MFR #PKLB7875FR 75MM PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,604.84/each for your price

Overview

Mfr description
PKLB7875FR PILLOWBLK PK-LB7875FR

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.6250 to 9.6250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.2500 in
  • Overall Length
  • Housing Material
    Steel
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    4-3/8 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    41500 lbf
  • Radial Static Load Capacity
    53000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -40 to +225 °F
  • Series
    PKLB
  • Weight
    36.6 lbs
  • Max Rpm
    3700 rpm
  • UPC_NO
    662327435875
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text