1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
PL3S222E 1 3/8 PILLOWBLK BALL BRG
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #
04879378
MFR #
PL3S222E 1 3/8 PILLOWBLK BALL BRG
List Price
$873.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
V-Link Adjustable Belts
LINK-BELT PL3S222E 1 3/8 PILLOWBLK BALL BRG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
PL3S222E 1 3/8 PILLOWBLK BALL BRG
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #
04879378
MFR #
PL3S222E 1 3/8 PILLOWBLK BALL BRG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$873.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PL3S222E PILLOWBLK PL3-S222E
Specifications
Series
200
Overall Length
6.6875 in
Product Type
V-Link Adjustable Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data