Motion
PL3U227NK36

LINK-BELT
PL3U227NK36

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04879385
MFR #PL3U227NK36
Price$1,448.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3U227NK36

Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04879385
MFR #PL3U227NK36

Mfr description
PL3U227NK36 PILLOWBLK PL3-U227NK36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,448.92/each

Specifications

Dimensions

  • Base Height
    2.0600 in
  • Base To Bore Centerline
    2.0600 in
  • Base Width
    2.0000 in
  • Bolt Center Diameter
    5.6900 in
  • Bolt Center To Center Length
    5.6900 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Bore Length
    2.0310 in
  • Housing Dimensions
    7.2500 x 2.0300 x 4.2500 in
  • Housing Width
    2.0300 in
  • Inner Race Width
    2.0310 in
  • Insert Outer Diameter
    2.2810 in
  • Inside Diameter
    1.6875 in
  • Length
    7.2500 in
  • Length Through Bore
    2.0310 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.2810 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.0300 in
  • Shaft Diameter
    1.6875 in
  • Tap Thread Size
    1/8 NPT
  • Thread Size
    1/8 NPT
  • Weight
    5.15 lbs
  • Width
    2.0300 in, 51.60 mm

Details

  • Additional Details
    Low Backing Height | Low Housing Misalignment Torque | Semi-Solid Housing Base | Standard Outer Ring Land Profile | Relubricatable
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    LINK-BELT 200 SERIES BALL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.6900 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7370 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    Low-Base Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | Low Base
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    PL3U227NK36
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    5330 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    Y2286N
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Static Load Capacity
    4590 lbf
  • Suitable For High Temp App
    No
  • Type
    Two Boltlow Base
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)