Motion
PL3W212E 3/4

LINK-BELT
PL3W212E 3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Light Duty
MI ITEM #04879393
MFR #PL3W212E 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3W212E 3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Light Duty
MI ITEM #04879393
MFR #PL3W212E 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Bolt Center To Center Length
    3.8750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    3/4 in
  • Length Through Bore
    1.2188 in
  • Overall Height
    2.5313 in
  • Overall Length
    5.1250 in
  • Overall Width
    1.4375 in
  • Weight
    1.55 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699557732
  • Max Operating Temperature
    225 °F
  • Max Rpm
    7500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2870 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    793699557732

Overview

Mfr description
PL3W212E PILLOWBLK PL3-W212E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought