Motion
PL3W228E 1 3/4

LINK-BELT
PL3W228E 1 3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Light Duty
Mi Item #04879399
MFR #PL3W228E 1 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3W228E 1 3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Light Duty
Mi Item #04879399
MFR #PL3W228E 1 3/4

Mfr description
PL3W228E PILLOWBLK PL3W228E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.0625 in
  • Bolt Center To Center Length
    5.6875 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-3/4 in
  • Length Through Bore
    1.7188 in
  • Overall Height
    4.2500 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.0000 in
  • Weight
    5.37 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699311891
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7370 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    793699311891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)