Specifications
Dimensions
- Weight34.66 lbs
Details
- Bearing TypeSpherical Roller
- Component TypeComplete Assembly
- Harmonization Code8483208080
- Housing TypePillow Block
- Insert Bearing TypeSpherical Roller
- Manufacturer Catalog NumberBS226179
- Product TypePillow Block Roller Bearing Units
- Rolling ElementSpherical Roller
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)