Motion
PLB6839FD8 2 7/16 P RLR BRG

LINK-BELT
PLB6839FD8 2 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Cast Iron Housing Material
MI ITEM #04879462
MFR #PLB6839FD8 2 7/16 P RLR BRG
Price$3,543.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6839FD8 2 7/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Cast Iron Housing Material
MI ITEM #04879462
MFR #PLB6839FD8 2 7/16 P RLR BRG

Mfr description
PLB6839FD8 PILLOWBLK P-LB6839FD8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,543.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    2-7/16 in
  • Weight
    29.2 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327116804
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Taconite
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327116804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)