Motion
PLB6847FD5 2 15/16 P RLR BRG

LINK-BELT
PLB6847FD5 2 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #04879479
MFR #PLB6847FD5 2 15/16 P RLR BRG
Price$2,819.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6847FD5 2 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #04879479
MFR #PLB6847FD5 2 15/16 P RLR BRG

Mfr description
PLB6847FD5 PILLOWBLK PLB6847F-D5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,819.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Housing Width
    5.6400 in
  • Inside Diameter
    2.9375 in
  • Length
    13.0000 in
  • Overall Width
    5.6400 in
  • Shaft Diameter
    2.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    46.2 lbs
  • Width
    5.6400 in, 143.25 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H317047
  • Additional Details
    Powder Coated Housing | D5 PenTac 5-Point Sealing System
  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    22217LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Cage Type
    Bronze
  • Closure Type
    Pentac Seal
  • Dynamic Load Capacity
    58500 lbf
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Insert Bearing Material
    Bearing Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Lock
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PLB6847FD5
  • Manufacturer Upc Number
    793699103885
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3000 rpm
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22217LBKC3
  • Replacement End Cap
    LB68486R
  • Replacement Seal
    LB68473RA (qty 2) LB68473P (qty 2)
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Seal
    Pentac
  • Seal Type
    Pentac
  • Sealing Type
    Pentac
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    73500 lbf
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699103885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)