Motion
BS227830 PILLOW P-LB6847XXX5X2

LINK-BELT
BS227830 PILLOW P-LB6847XXX5X2

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Split Housing Mount
Mi Item #04879482
MFR #BS227830 PILLOW P-LB6847XXX5X2
Price$3,455.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS227830 PILLOW P-LB6847XXX5X2

Pillow Block Roller Bearing Unit - 2.9375 in Bore, Split Housing Mount
Mi Item #04879482
MFR #BS227830 PILLOW P-LB6847XXX5X2

Mfr description
BS227830 PILLOWBLK P-LB6847XXX5X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,455.14/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Inside Diameter
    2.9375 in
  • Shaft Diameter
    2.9375 in
  • Weight
    46 lbs

Details

  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • Housing Construction
    Split
  • Housing ID
    PLB6800
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    BS227830
  • Measurement Standard
    Imperial
  • Mounting
    Split Housing
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)