Motion
BS226935 PILLOW PLB6851J5XX85FT

LINK-BELT
BS226935 PILLOW PLB6851J5XX85FT

Pillow Block Roller Bearing Unit - 3.1875 in Bore
MI ITEM #04879485
MFR #BS226935 PILLOW PLB6851J5XX85FT
Price$8,796.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS226935 PILLOW PLB6851J5XX85FT

Pillow Block Roller Bearing Unit - 3.1875 in Bore
MI ITEM #04879485
MFR #BS226935 PILLOW PLB6851J5XX85FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,796.42/each

Specifications

Dimensions

  • Bore Diameter  
    3.1875 in
  • Bore Inside Diameter
    3.1875 in
  • Inside Diameter
    3.1875 in
  • Shaft Diameter
    3.1875 in
  • Weight
    60 lbs

Details

  • Bearing Number
    PLB6800F
  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    BS226935
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    PLB6800F
  • Rolling Element
    Spherical Roller
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Type
    Split-Housed S
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
BS226935 PILLOWBLK PLB6851J5XX85FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought