Motion
PLB6863FRC 3 15/16 P RLR BRG

LINK-BELT
PLB6863FRC 3 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04879495
MFR #PLB6863FRC 3 15/16 P RLR BRG
Price$4,748.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6863FRC 3 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04879495
MFR #PLB6863FRC 3 15/16 P RLR BRG

Mfr description
PLB6863FRC PILLOWBLK P-LB6863FRC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,748.90/each

Specifications

Dimensions

  • Base Height
    4.9380 in
  • Base To Bore Centerline
    4.9375 in
  • Base Width
    4-3/4 in
  • Bolt Center Diameter
    12.6300 to 14.5000 in
  • Bolt Center To Center Length
    12.6250 to 14.5000 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Housing Dimensions
    16.5000 x 7.1300 x 9.6300 in
  • Housing Width
    7.1300 in
  • Inside Diameter
    3.9375 in
  • Length
    16.5000 in
  • Max Bolt Hole Spacing
    14.5000 in
  • Min Bolt Hole Spacing
    12.6300 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    9.6250 in
  • Overall Length  
    16.5000 in
  • Overall Width
    6.5000 in
  • Shaft Diameter
    3.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    100 lbs
  • Width
    7.1300 in, 181.09 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H322063
  • Additional Details
    Relubricatable | Powder Coated Housing
  • Bearing Number
    22222LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    Split-housed Pillow Blocks
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.6300 to 14.5000 in
  • Dynamic Load Capacity
    102000 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Closed
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Triple-Ring Metal Labyrinth Seal
  • Harmonization Code
    8483208080
  • Housing Configuration
    4-Bolt Split Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB6863FRC02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Closed End Cap, Triple-Ring Metal Labyrinth Seal
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB6863FRC
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    102000 lbf
  • Radial Static Load Capacity
    132000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22222LB
  • Replacement End Cap
    LB68646R
  • Replacement Seal
    LB68633RA
  • Replacement Thrust Collar
    68644
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Metal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    132000 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327117771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)