Motion
PLB6871FB

LINK-BELT
PLB6871FB

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material
MI ITEM #04879503
MFR #PLB6871FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6871FB

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material
MI ITEM #04879503
MFR #PLB6871FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLB6871FB PILLOWBLK P-LB6871FB

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    6.0000 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Weight
    155 lbs
  • Manufacturer Upc Number
    662327117870
  • UPC_NO
    662327117870
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text