Motion
PLB6879FD8C 4 15/16 P RLR BRG

LINK-BELT
PLB6879FD8C 4 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #04879507
MFR #PLB6879FD8C 4 15/16 P RLR BRG
Price$12,699.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6879FD8C 4 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #04879507
MFR #PLB6879FD8C 4 15/16 P RLR BRG

Mfr description
PLB6879FD8C PILLOWBLK P-LB6879FD8C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,699.16/each

Specifications

Dimensions

  • Base Height
    6.0000 in
  • Base To Bore Centerline
    6.0000 in
  • Base Width
    5.8800 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Housing Dimensions
    20.1300 x 8.2200 x 11.8100 in
  • Housing Width
    8.2200 in
  • Inside Diameter
    4.9375 in
  • Length
    20.1300 in
  • Max Bolt Hole Spacing
    17.1300 in
  • Min Bolt Hole Spacing
    16.0000 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    8.2200 in
  • Shaft Diameter
    4.9375 in
  • Weight
    181 lbs
  • Width
    8.2200 in, 208.78 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H3128079
  • Additional Details
    Closed End Cap | Relubricatable | Powder Coated Housing
  • Bearing Number
    22228LBKC3
  • Bearing Type
    Spherical Roller
  • Cage Material
    Bronze
  • Cage Type
    Bronze
  • Closure Type
    Taconite Seal
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    166000 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Closed
  • End Type
    Closed
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Configuration
    Split Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB6879FD8C02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    C-Spacer, End Cap, Locking Device Kit, Seal Kit
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PLB6879FD8C
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1160 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22228LBKC3
  • Replacement End Cap
    LB6880D86
  • Replacement Seal
    LB6879D8
  • Retainer Material
    Bronze
  • Retainer Type
    Bronze
  • Rolling Element
    Spherical Roller
  • Seal
    Taconite
  • Seal Type
    Taconite
  • Sealing Type
    Taconite
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    228000 lbf
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)