Motion
PLB68M140FR

LINK-BELT
PLB68M140FR

Pillow Block Roller Bearing - 140 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04879523
MFR #PLB68M140FR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M140FR

Pillow Block Roller Bearing - 140 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04879523
MFR #PLB68M140FR

Mfr description
PLB68M140FR PILLOWBLK P-LB68M140FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    6.6875 in
  • Base Width
    158.8 mm
  • Bolt Center To Center Length
    441.3 to 489 mm
  • Bore Diameter  
    140 mm
  • Overall Length  
    22.0000 in
  • Overall Width
    8.5000 in
  • Weight
    238 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1700 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    216000 lbf
  • Radial Static Load Capacity
    310000 lbf
  • Replacement Bearing
    22232LB
  • Seal Type
    Labyrinth
  • Series
    6800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699501247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)