Motion
PLB68M150FR 150MM P RLR BRG

LINK-BELT
PLB68M150FR 150MM P RLR BRG

Pillow Block Roller Bearing Unit - 150 mm Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #04879525
MFR #PLB68M150FR 150MM P RLR BRG
Price$19,112.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M150FR 150MM P RLR BRG

Pillow Block Roller Bearing Unit - 150 mm Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #04879525
MFR #PLB68M150FR 150MM P RLR BRG

Mfr description
PLB68M150FR PILLOWBLK P-LB68M150FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,112.56/each

Specifications

Dimensions

  • Base Height
    7.0630 in
  • Base To Bore Centerline
    7.0630 in
  • Base Width
    6.7500 in
  • Bolt Center Diameter
    19.3800 to 21.6300 in
  • Bolt Center To Center Length
    19.3800 to 21.6300 in, 492.25 to 549.39 mm
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    150 mm
  • Bore Inside Diameter
    5.9055 in | 150 mm
  • Housing Dimensions
    24.7500 x 9.2500 x 14.2500 in
  • Housing Width
    9.2500 in
  • Inside Diameter
    5.9055 in, 150 mm
  • Length
    24.7500 in, 628.64 mm
  • Max Bolt Hole Spacing
    21.6300 in
  • Min Bolt Hole Spacing
    19.3800 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    9.2500 in
  • Shaft Diameter
    5.9060 in, 150 mm
  • Tap Thread Size
    1/4 NPT
  • Thread Size
    1/4 NPT
  • Weight
    295 lbs
  • Width
    9.2500 in, 234.94 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H3134
  • Additional Details
    Relubricatable | Powder Coated | Vibration Frequency Roller Spin: 0.0492 cps | Vibration Frequency Outer Ring Defect: 0.1186 cps | Vibration Frequency Fundamental Train: 0.007 cps | Vibration Frequency Inner Ring Defect: 0.165 cps
  • Bearing Number
    22234LBKC3
  • Bearing Type
    Spherical Roller
  • Cage Material
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    492.25 to 549.39 mm
  • Dynamic Load Capacity
    250000 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Triple-Ring Metal Labyrinth Seal
  • Harmonization Code
    8483208080
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB68M150FR02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    335-00819-37
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1600 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22234LBKC3
  • Replacement End Cap
    LB68966R
  • Replacement Seal
    LB68M1503R
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Metal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    345000 lbf
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)