Motion
PLB68M160FR 160MM P RLR BRG

LINK-BELT
PLB68M160FR 160MM P RLR BRG

Pillow Block Roller Bearing Unit - 160 mm Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #04879526
MFR #PLB68M160FR 160MM P RLR BRG
Price$41,646.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M160FR 160MM P RLR BRG

Pillow Block Roller Bearing Unit - 160 mm Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #04879526
MFR #PLB68M160FR 160MM P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41,646.49/each

Specifications

Dimensions

  • Base Height
    7.5000 in
  • Base To Bore Centerline
    7.5000 in
  • Base Width
    7.1300 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    160 mm
  • Bore Inside Diameter
    6.2990 in | 160 mm
  • Housing Dimensions
    26.7500 x 9.8800 x 14.9400 in
  • Housing Width
    9.8800 in
  • Inside Diameter
    6.2990 in, 160 mm
  • Length
    26.7500 in, 679.50 mm
  • Max Bolt Hole Spacing
    23.6300 in
  • Min Bolt Hole Spacing
    20.8800 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    9.8800 in
  • Shaft Diameter
    6.2990 in, 160 mm
  • Thread Size
    1/4 NPT
  • Weight
    350.5 lbs
  • Width
    9.8800 in, 251 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Number
    22236LBKC3
  • Bearing Type
    Spherical Roller
  • Cage Material
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    255000 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Labyrinth
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Flinger Material
    Steel
  • Harmonization Code
    8483208080
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Split
  • Housing ID
    PLB68M160FR02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PLB68M160FR
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1500 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22236LBKC3
  • Replacement End Cap
    LB681046R
  • Replacement Seal
    LB68M1603R
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    SAF Style
  • Static Load Capacity
    365000 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Split Housing (Plummer Block)
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
PLB68M160FR PILLOWBLK P-LB68M160FR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought