Motion
PLB68M200FR

LINK-BELT
PLB68M200FR

Pillow Block Roller Bearing - 200 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04879528
MFR #PLB68M200FR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M200FR

Pillow Block Roller Bearing - 200 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04879528
MFR #PLB68M200FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLB68M200FR PILLOWBLK P-LB68M200FR

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    628.6 to 708 mm
  • Bore Type
    Straight
  • Base To Bore Centerline
    241.30 mm
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Base Width
    222.2 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    11.1875 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    365000 lbf
  • Radial Static Load Capacity
    550000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    Maximum of +212 °F
  • Series
    6800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    22244LB
  • Weight
    665 lbs
  • Max Rpm
    1200 rpm
  • UPC_NO
    793699056884
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text