Motion
PLB78100FRT2 100MM PBLK RLR BRG

LINK-BELT
PLB78100FRT2 100MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 100 mm Bore, Cast Iron Housing Material
MI ITEM #04879546
MFR #PLB78100FRT2 100MM PBLK RLR BRG
Your Price$6,669.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB78100FRT2 100MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 100 mm Bore, Cast Iron Housing Material
MI ITEM #04879546
MFR #PLB78100FRT2 100MM PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,669.01/each(List $7,669.36)

Overview

Mfr description
PLB78100FRT2 PILLOWBLK P-LB78100FRT2

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    4.5000 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Labyrinth
  • Weight
    72 lbs
  • Manufacturer Upc Number
    662327407544
  • UPC_NO
    662327407544
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text