Motion
PLB78120FRCT2 120MM P RLR BRG

LINK-BELT
PLB78120FRCT2 120MM P RLR BRG

PLB78120FRCT2 PILLOWBLK P-LB78120FRCT2
Mi Item #04879551
MFR #PLB78120FRCT2 120MM P RLR BRG
Price$7,798.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB78120FRCT2 120MM P RLR BRG

PLB78120FRCT2 PILLOWBLK P-LB78120FRCT2
Mi Item #04879551
MFR #PLB78120FRCT2 120MM P RLR BRG

Mfr description
PLB78120FRCT2 PILLOWBLK P-LB78120FRCT2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,798.31/each

Specifications

Dimensions

  • Base Height
    5.2500 in
  • Base To Bore Centerline
    5.2500 in
  • Base Width
    4.7500 in
  • Bolt Hole Diameter
    0.7500 in, 19.05 mm
  • Bore Diameter  
    120 mm
  • Bore Inside Diameter
    4.7244 in | 120 mm
  • Housing Dimensions
    16.5000 x 4.7500 x 10.4400 in
  • Housing Width
    7.1300 in
  • Inside Diameter
    4.7244 in, 120 mm
  • Length
    16.5000 in, 419.10 mm
  • Max Bolt Hole Spacing
    14.5000 in
  • Min Bolt Hole Spacing
    13.2500 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    7.1300 in
  • Shaft Diameter
    4.7240 in, 120 mm
  • Weight
    107 lbs
  • Width
    7.1300 in, 181.09 mm

Details

  • Additional Details
    Closed End Cap | Lock Nut and Washer Included | Relubricatable | Powder Coated
  • Bearing Type
    Spherical Roller
  • Bore Type
    Cylindrical
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • End Cap Groove
    Yes
  • End Cap Type
    Closed
  • End Type
    Closed
  • Expansion Capability
    9.65 mm
  • Expansion Type
    Expansion / Non-Expansion
  • Flinger Material
    Metal
  • Flinger Type
    Triple-Ring Metal Labyrinth Seal
  • Harmonization Code
    8483208080
  • Housing Configuration
    SAF Style
  • Housing ID
    PLB78120FRC02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Shaft Mount
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    PLB78120FRCT2
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2300 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22224LBC3
  • Replacement End Cap
    LB68726R
  • Replacement Seal
    LB781203R2
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Direct Mount
  • Suitable For High Temp App
    Yes
  • Type
    Split-Housed S
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)