Motion
PLB7885FRCT2 85MM P RLR BRG

LINK-BELT
PLB7885FRCT2 85MM P RLR BRG

PLB7885FRCT2 PILLOWBLK P-LB7885FRCT2
MI ITEM #04879567
MFR #PLB7885FRCT2 85MM P RLR BRG
Price$4,811.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB7885FRCT2 85MM P RLR BRG

PLB7885FRCT2 PILLOWBLK P-LB7885FRCT2
MI ITEM #04879567
MFR #PLB7885FRCT2 85MM P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,811.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.3460 in
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    7.1300 in
  • Bolt Center To Center Length
    7.1300 in
  • Bore Diameter  
    85 mm
  • Bore Inside Diameter
    3.3460 in
  • Housing Width
    5.0000 in
  • Inside Diameter
    3.3460 in
  • Length
    13.0000 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    85 mm
  • Weight
    44 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    Triple-Ring Metal Labyrinth Seal | End Closure | Lock Nut and Lock Washer Included | Relubricatable | Powder Coated Housing
  • Bearing Type
    Spherical Roller
  • Expansion Capability
    9.65 mm
  • Expansion Type
    Expansion / Non-Expansion
  • Housing ID
    PLB7885FRC02
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Direct Mount
  • Locking Type
    Direct Shaft Mount
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3250 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22217LBC3
  • Replacement End Cap
    L78856R
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Direct Shaft Mount
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
PLB7885FRCT2 PILLOWBLK P-LB7885FRCT2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought