Motion
BS226978 PILLOW PLB7890J5XX85TC

LINK-BELT
BS226978 PILLOW PLB7890J5XX85TC

Pillow Block Roller Bearing Unit - 90 mm Bore
MI ITEM #04879571
MFR #BS226978 PILLOW PLB7890J5XX85TC
Price$6,852.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS226978 PILLOW PLB7890J5XX85TC

Pillow Block Roller Bearing Unit - 90 mm Bore
MI ITEM #04879571
MFR #BS226978 PILLOW PLB7890J5XX85TC

Mfr description
BS226978 PILLOWBLK PLB7890J5XX85TC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,852.34/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Bore Inside Diameter
    3.5433 in | 90 mm
  • Inside Diameter
    3.5433 in, 90 mm
  • Shaft Diameter
    3.5430 in, 90 mm
  • Weight
    50 lbs

Details

  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483208080
  • Housing Configuration
    Split Housing
  • Housing Construction
    Split
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    BS226978
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    Split-Housed Pillow Blocks
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)