Motion
BY410604A PILLOW PLB88045X5XZXC

LINK-BELT
BY410604A PILLOW PLB88045X5XZXC

BY410604A PILLOWBLK PLB88045X5XZXC
MI ITEM #04879576
MFR #BY410604A PILLOW PLB88045X5XZXC
Price$4,625.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BY410604A PILLOW PLB88045X5XZXC

BY410604A PILLOWBLK PLB88045X5XZXC
MI ITEM #04879576
MFR #BY410604A PILLOW PLB88045X5XZXC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,625.55/each

Specifications

Dimensions

  • Weight
    12.11 lbs

Details

  • Bearing Type
    Spherical Roller
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    BY410604A
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
BY410604A PILLOWBLK PLB88045X5XZXC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought