Motion
PT3Y2E32E3

LINK-BELT
PT3Y2E32E3

Pillow Block Ball Bearing Unit - 2 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Standard Duty
Mi Item #04879608
MFR #PT3Y2E32E3
Price$500.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3Y2E32E3

Pillow Block Ball Bearing Unit - 2 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Cast Iron Housing Material, Standard Duty
Mi Item #04879608
MFR #PT3Y2E32E3

Mfr description
PT3Y2E32E3 PILLOWBLK PT3-Y2E32E3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter
    2 in
  • Weight
    6.1 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699179200
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    793699179200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)